Acme Electric
Control Transformer, 750VA Rating
- Zoro #: G3788637
- Mfr #: TB750N008F0
Hover or click to zoom Tap to zoom
$175.95
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $175.95
Acme Electric #TB750N008F0 Specifications
- Zoro #: G3788637
- Mfr #: TB750N008F0
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
- VA Rating - Transformer: 750 VA
- Protective Device: None
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Standards: cUL
- Item: Control Transformer
- Width: 5.25 in
- Depth: 5.14 in
- Temp. Rise: Not Rated
- Enclosure Finish: Epoxy Resin Varnish
- Mounting - Transformer: Foot, Plate
- Height: 7.61 in
- Manufacturers Warranty Length: 20 yr
- Country of Origin (subject to change): Mexico
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Reviews of Acme Electric #TB750N008F0
Explore more
- ACME ELECTRIC Control Transformer, 300VA Rating CE300N016
- ACME ELECTRIC Control Transformer, 1kVA Rating TB1000N011F4
- ACME ELECTRIC Control Transformer, 150VA Rating CE150B015
- ACME ELECTRIC Control Transformer, 350VA Rating CE350N007
- ACME ELECTRIC Control Transformer, 75VA Rating TB75N011F2
- ACME ELECTRIC Control Transformer, 75VA Rating TB75N004F4
- ACME ELECTRIC IND CON XFORMERS 1 PH, 208/230/460 PRIM 115 SEC, 150 VA TB69302
- ACME ELECTRIC CE X-FORMER, 1 PHASE, 240 X 480 PRIMARY 24 SEC, 250 VA CE030250
- ACME ELECTRIC INDUSTRIAL CONTROL XFORMERS, 1 PH 120 X 240 PRIM 12/24 SEC, 50 VA TB181141
- ACME ELECTRIC Control Transformer, 150VA Rating TB150N014F2
- SOLA HD CONTROL TRANSFORMER, 0.300KVA 120X240-24, E300E
- Acme Electric Control Transformers