Acme Electric
Control Transformer, 75VA Rating
- Zoro #: G2134424
- Mfr #: TB75N013F0
Tap to zoom
Hover or click to zoom
$77.81
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 24V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $77.81
Acme Electric #TB75N013F0 Specifications
- Zoro #: G2134424
- Mfr #: TB75N013F0
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 24V AC
- VA Rating - Transformer: 75 VA
- Protective Device: None
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Width: 3.0 in
- Temp. Rise: Not Rated
- Mounting - Transformer: Foot, Plate
- Standards: cUL
- Depth: 3.14 in
- Manufacturers Warranty Length: 20 yr
- Height: 4.0 in
- Enclosure Finish: Epoxy Resin Varnish
- Item: Control Transformer
- Country of Origin (subject to change): Mexico
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 75 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Reviews of Acme Electric #TB75N013F0
Explore more
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Acme Electric Control Transformer, 250VA Rating TB250N007
- Acme Electric Control Transformer, 500VA Rating TB500N005F0
- Acme Electric Control Transformer, 50VA Rating TB50N013F4
- Acme Electric Control Transformer, 500VA Rating TB500N016F2
- Acme Electric Control Transformer, 750VA Rating TB750N016
- Acme Electric Control Transformer, 300VA Rating CE350N002
- Acme Electric Control Transformer, 750VA Rating TB750N017F4
- Dayton Control Transformer, 250VA, 240/480VAC 31EH53
- Dayton Control Transformer, 750VA, 12/24VAC 31EJ03
- Sola Hd CONTROL TRANSFORMER, E100E+FBPC1+FB2 FACTORY WIRED, E100EWA
- Acme Electric Control Transformers