- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Transformers
- /
- Control Transformers
- /
- Control Transformer, 75VA Rating
Acme Electric
Control Transformer, 75VA Rating
- Zoro #: G2137346
- Mfr #: TB75N014F2
Tap to zoom
Hover or click to zoom
$63.62
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC, 240V AC
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $63.62
Acme Electric #TB75N014F2 Specifications
- Zoro #: G2137346
- Mfr #: TB75N014F2
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC, 240V AC
- VA Rating - Transformer: 75 VA
- Protective Device: Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot, Plate
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Depth: 4.52 in
- Standards: cUL
- Item: Control Transformer
- Mounting - Transformer: Foot, Plate
- Width: 3.0 in
- Temp. Rise: Not Rated
- Height: 4.0 in
- Enclosure Finish: Epoxy Resin Varnish
- Manufacturers Warranty Length: 20 yr
- Country of Origin (subject to change): Mexico
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 75 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Reviews of Acme Electric #TB75N014F2
Explore more
- ACME ELECTRIC Control Transformer, 150VA Rating TB150N006F4
- ACME ELECTRIC Control Transformer, 100VA Rating TB100N016F2
- ACME ELECTRIC Control Transformer, 350VA Rating TB350B018
- ACME ELECTRIC Control Transformer, 150VA Rating TB150N008F0
- ACME ELECTRIC Control Transformer, 500VA Rating TB500N013F0
- ACME ELECTRIC Control Transformer, 750VA Rating CE750N004
- ACME ELECTRIC IND CON XFORMERS 1 PH, 208/230/460 PRIM 115 SEC, 150 VA TB69302
- ACME ELECTRIC CE X-FORMER, 1 PHASE, 240 X 480 PRIMARY 24 SEC, 75 VA CE030075
- ACME ELECTRIC INDUSTRIAL CONTROL XFORMERS, 1 PH 120 X 240 PRIM 12/24 SEC, 50 VA TB181141
- GECKO ALLIANCE Gecko Alliance 9920100225 240V Assembly Transformer 9920100225
- DAYTON Transformer, In 277V, Out 24V, 100VA 4MTP4
- Acme Electric Control Transformers