Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Export Transformer, 10kVA, 120/240V, Wall

ACME ELECTRIC| Zoro #: G1458326| Mfr #: TF279265S

$1488.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Finish: Powder CoatedColor: GrayVA Rating: 10kVA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458326 Mfr #: TF279265S
Enclosure Finish: Powder CoatedColor: Gray
VA Rating: 10kVAEnclosure Material: Steel
Mounting: WallInput Voltage: 190 to 240/380 to 480VAC
Enclosure Rating: NEMA 3RHeight: 15.19"
Temp. Rise: 115 Degrees CStandards: UL Listed,CSA Certified
Output Voltage: 120/240VACItem: Single Phase Export Transformer
Hz: 50/60Manufacturers Warranty Length: 10yr.
Width: 13.50"Enclosure Type: Indoor/Outdoor
Depth: 10.84"IP Rating: 14
Country of Origin (subject to change): Mexico

Description

Single Phase Export Transformer, Input Voltage - Transformer 190VAC, 208VAC, 220 VAC, 240VAC, 380VAC, 416VAC, 440VAC, 480VAC, Output Voltage - Transformer 120VAC, 240VAC, VA Rating - Transformer 10kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14

Reviews