Export Transformer, 2kVA, 120/240V, Wall

ACME ELECTRIC| Zoro #: G2439674| Mfr #: TF279261S

$443.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Finish: Powder CoatedColor: GrayVA Rating: 2KVA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439674 Mfr #: TF279261S
Enclosure Finish: Powder CoatedColor: Gray
VA Rating: 2KVAEnclosure Material: Steel
Mounting: WallInput Voltage: 190 to 240/380 to 480VAC
Enclosure Rating: NEMA 3RHeight: 13.00"
Temp. Rise: 115 Degrees CStandards: UL Listed,CSA Certified
Output Voltage: 120/240VACItem: Single Phase Export Transformer
Hz: 50/60Manufacturers Warranty Length: 10yr.
Width: 5.50"Enclosure Type: Indoor/Outdoor
Depth: 5.13"IP Rating: 14
Country of Origin (subject to change): Mexico

Description

Single Phase Export Transformer, Input Voltage - Transformer 190VAC, 208VAC, 220 VAC, 240VAC, 380VAC, 416VAC, 440VAC, 480VAC, Output Voltage - Transformer 120VAC, 240VAC, VA Rating - Transformer 2kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14

Reviews