Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Export Transformer, 7.5kVA, 120/240V, Wall

  • Zoro #: G0505303
  • Mfr #: TF279264S

$1,330.02

  • Temp. Rise: 115 Degrees C
  • Winding Material - Transformer: Aluminum
  • Voltage Function - Transformer: Step Down
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Acme Electric #TF279264S Specifications

  • Zoro #: G0505303
  • Mfr #: TF279264S
Temp. Rise: 115 Degrees C Winding Material - Transformer: Aluminum
Voltage Function - Transformer: Step Down Mounting - Transformer: Wall
Input Voltage - Transformer: 190VAC, 208VAC, 220 VAC, 240VAC, 380VAC, 416VAC, 440VAC, 480VAC Hz - Electrical: 50 Hz, 60 Hz
Height: 15.19" Output Voltage - Transformer: 120VAC, 240VAC
Mounting: Wall Knockout Size - Transformer: 3/4", 1-1/4"
Enclosure Type: Indoor/Outdoor Enclosure Finish: Powder Coated
Outdoor Rated - Transformer: Yes Mounting - Transformer: Wall
Standards: UL Listed,CSA Certified VA Rating: 7.5kVA
VA Rating - Transformer: 7.5kVA Item: Single Phase Export Transformer
Depth: 10.84" Enclosure Material: Steel
IP Rating: 14 Output Voltage: 120/240VAC
Hz: 50/60 Enclosure Rating: NEMA 3R
Manufacturers Warranty Length: 10yr. Color: Gray
Width: 13.50" Phase - Electrical: 1
Input Voltage: 190 to 240/380 to 480VAC Item - Transformer: Single Phase Export Transformer
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Single Phase Export Transformer, Input Voltage - Transformer 190VAC, 208VAC, 220 VAC, 240VAC, 380VAC, 416VAC, 440VAC, 480VAC, Output Voltage - Transformer 120VAC, 240VAC, VA Rating - Transformer 7.5kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14

Reviews of Acme Electric #TF279264S