KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Holder, Control, TA/TB Series 150V

ACME ELECTRIC| Zoro #: G2445353| Mfr #: PL112701

$21.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Fuse Holder Bracket and Jumper
Item: Fuse Holder
Description/Special Features: Primary Fuse Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445353 Mfr #: PL112701
Includes: Fuse Holder Bracket and JumperItem: Fuse Holder
Description/Special Features: Primary Fuse BlockFor Use With: TA and TB Series Transformers 150VA
Transformer Type: ControlCountry of Origin (subject to change): Mexico

Description

Fuse Holder, Transformer Type Control, For Use With TA and TB Series Transformers 150VA, Includes Fuse Holder Bracket and Jumper, Description/Special Features Primary Fuse Block

Reviews