SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuse Holder, Control, TA/TB Series 1k-2kV

ACME ELECTRIC| Zoro #: G1246427| Mfr #: PL112705

$25.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Fuse Holder Bracket and JumperFor Use With: TA and TB Series Transformers 1000 to 2000VADescription/Special Features: Primary Fuse Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1246427 Mfr #: PL112705
Includes: Fuse Holder Bracket and JumperFor Use With: TA and TB Series Transformers 1000 to 2000VA
Description/Special Features: Primary Fuse BlockItem: Fuse Holder
Transformer Type: ControlCountry of Origin (subject to change): Mexico

Description

Fuse Holder, Transformer Type Control, For Use With TA and TB Series Transformers 1000 to 2000VA, Includes Fuse Holder Bracket and Jumper, Description/Special Features Primary Fuse Block

Reviews