SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuse Kit, Control, AE/AC Series 50-350V

ACME ELECTRIC| Zoro #: G1053884| Mfr #: PL79930

$2.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: ArmFor Use With: AE and CE Series Transformers 50 to 350VADescription/Special Features: Secondary Fuse Midget
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053884 Mfr #: PL79930
Includes: ArmFor Use With: AE and CE Series Transformers 50 to 350VA
Description/Special Features: Secondary Fuse MidgetItem: Fuse Kit
Transformer Type: ControlCountry of Origin (subject to change): China

Description

Fuse Kit, Transformer Type Control, For Use With AE and CE Series Transformers 50 to 350VA, Includes ARM, Description/Special Features Secondary Fuse Midget

Reviews