HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fuse Kit, Control, AE/AC Series 50-750V

ACME ELECTRIC| Zoro #: G0442687| Mfr #: PL79920

$14.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Transformer Type: Control
Item: Fuse Kit
Description/Special Features: Primary Fuse Block EIC Series
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0442687 Mfr #: PL79920
Transformer Type: ControlItem: Fuse Kit
Description/Special Features: Primary Fuse Block EIC SeriesIncludes: (2) Class CC Blocks
For Use With: AE and CE Series Transformers 50 to 750VACountry of Origin (subject to change): Mexico

Description

Fuse Kit, Transformer Type Control, For Use With AE and CE Series Transformers 50 to 750VA, Includes (2) Class CC Blocks, Description/Special Features Primary Fuse Block EIC Series

Reviews