SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jumper Link, Cntrl, AE/AC Sers 50-350V, PK2

ACME ELECTRIC| Zoro #: G0782047| Mfr #: PL79928

$1.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: (2) Small Jumper LinksFor Use With: AE and CE Series Transformers 50 to 350VAItem: Jumper Link
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782047 Mfr #: PL79928
Includes: (2) Small Jumper LinksFor Use With: AE and CE Series Transformers 50 to 350VA
Item: Jumper LinkTransformer Type: Control
Country of Origin (subject to change): China

Description

Jumper Link, Transformer Type Control, For Use With AE and CE Series Transformers 50 to 350VA, Includes (2) Small Jumper Links, Package Quantity 2

Reviews