Acme Electric
Transformer, 120/240VAC, 12/24VAC, 500VA
Mfr # T181051
Zoro # G3121063
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC, 240V AC
- Output Voltage - Transformer 12V AC, 24V AC
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Hz - Electrical 50 Hz, 60 Hz
Explore More Products
- ACME ELECTRIC Transformer 3PH 15KVA 480-240 T3015K0023B
- ACME ELECTRIC Control Transformer, 250VA Rating, Phase - Electrical: 1 TB250N008F0
- ACME ELECTRIC General Purpose Transformer, 25.50" H T3045K0023B
- ACME ELECTRIC Transformer, 120/240VAC, 16/32VAC, 2kVA T113075
- ACME ELECTRIC Control Transformer, 200VA Rating TB250N001
- ACME ELECTRIC Control Transformer, 50VA Rating TB50N005F4
- ACME ELECTRIC Transformer 3PH 500KVA 480-208Y120 T3500K0013BSF
- ACME ELECTRIC Transformer 3PH 75KVA 4160-480Y277 WI075K19
- ACME ELECTRIC Transformer 3PH 550KVA 460-460Y266 DTGB05504S
- SIEMENS Control Transformer, 75VA, 2.56 In. H MT0075A
- ACME ELECTRIC General Purpose Transformer, 29.41" H T3075K0023B
- Acme Electric Transformers