SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Temp. Power Station, 1Ph, 15kVA, 120/240V

ACME ELECTRIC| Zoro #: G1728027| Mfr #: PT0611550015LS

$1852.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Input Protection: 50A Circuit BreakerColor: GraykVA Rating: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728027 Mfr #: PT0611550015LS
Input Protection: 50A Circuit BreakerColor: Gray
kVA Rating: 15Hz: 60
Output Connection: (12) Single Pole or (6) Two Pole Circuit BreakersOutput Voltage: 120/240VAC
Enclosure Material: SteelOverall Depth: 12.38"
Secondary Protection: 70A Circuit BreakerOverall Height: 34.38"
Standards: UL Listed/CSA CertifiedInput Voltage: 480VAC
Mounting: WallInput Connection: Hard Wired
Overall Width: 17.13"Amps: 60
Item: Temporary Power StationPhase: single
NEMA Rating: 3RCountry of Origin (subject to change): Unknown

Description

Temporary Power Station, Single Phase, Input Voltage 480VAC, Output Voltage 120/240VAC, 15 kVA Rating, Output Connection (12) Single Pole or (6) Two Pole Circuit Breakers, Mounting Wall, 60 Hz, 60 Amps, Input Connection Hard Wired, Input Protection 50A Circuit Breaker, Secondary Protection 70A Circuit Breaker, Enclosure Material Steel, Color Gray, NEMA Rating 3R, Overall Height 34.38 In., Overall Width 17.13 In., Overall Depth 12.38 In., Standards UL Listed/CSA Certified

Reviews