DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Terminl Cvr, Cntrl, AE/AC Sers 50-350V, PK2

ACME ELECTRIC| Zoro #: G2196555| Mfr #: PL79925

$1.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Transformer Type: Control
Item: Terminal Cover
Includes: (2) Small Terminal Covers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196555 Mfr #: PL79925
Transformer Type: ControlItem: Terminal Cover
Includes: (2) Small Terminal CoversFor Use With: AE and CE Series Transformers 50 to 350VA
Country of Origin (subject to change): China

Description

Terminal Cover, Transformer Type Control, For Use With AE and CE Series Transformers 50 to 350VA, Includes (2) Small Terminal Covers, Package Quantity 2

Reviews