Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Three Phase Transformer, 300kVA, 208V

  • Zoro #: G0130713
  • Mfr #: T3300K0034B

$10,940.95

  • Output Voltage: 480VAC Wye/277VAC
  • Knockout Size - Transformer: No Knockout
  • Voltage Function - Transformer: Step Up
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Acme Electric #T3300K0034B Specifications

  • Zoro #: G0130713
  • Mfr #: T3300K0034B
Output Voltage: 480VAC Wye/277VAC Knockout Size - Transformer: No Knockout
Voltage Function - Transformer: Step Up Item - Transformer: Three Phase Transformer
Input Voltage - Transformer: 208VAC Delta Color: ASA 61 Gray
Temp. Rise: 150 Degrees C Output Voltage - Transformer: 480VAC Wye, 277VAC
Hz - Electrical: 60 Hz Enclosure Type: Indoor/Outdoor
Phase - Electrical: 3 Input Voltage: 208VAC
Height: 45.60" Standards: UL 1561, File E12547, C22.2 No. 47, LR7357-32
Mounting - Transformer: Floor Enclosure Rating: NEMA 3R
Item: Three Phase Transformer Includes: Weathershield
VA Rating - Transformer: 300kVA Enclosure Material: Steel
Width: 39.50" Outdoor Rated - Transformer: Yes
Depth: 35.50" Mounting: Floor
VA Rating: 300kVA Winding Material - Transformer: Aluminum
Mounting - Transformer: Floor Hz: 60
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Three Phase Transformer, Input Voltage - Transformer 208VAC Delta, Output Voltage - Transformer 480VAC Wye, 277VAC, VA Rating - Transformer 300kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R

Reviews of Acme Electric #T3300K0034B