Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Three Phase Transformer, 30kVA, 480V

  • Zoro #: G0130512
  • Mfr #: T3030K0013BSB

$2,499.99

  • Item - Transformer: Three Phase Transformer
  • Input Voltage - Transformer: 480VAC Delta
  • Output Voltage: 208VAC Wye/120VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Acme Electric #T3030K0013BSB Specifications

  • Zoro #: G0130512
  • Mfr #: T3030K0013BSB
Item - Transformer: Three Phase Transformer Input Voltage - Transformer: 480VAC Delta
Output Voltage: 208VAC Wye/120VAC Mounting - Transformer: Floor
Mounting - Transformer: Floor Outdoor Rated - Transformer: Yes
Item: Three Phase Transformer Enclosure Material: Steel
Input Voltage: 480VAC Standards: UL 1561, File E12547, C22.2 No. 47, LR7357-32
Phase - Electrical: 3 Voltage Function - Transformer: Step Down
Includes: Weathershield Winding Material - Transformer: Aluminum
Hz: 60 Color: ASA 61 Gray
VA Rating - Transformer: 30kVA Knockout Size - Transformer: No Knockout
Enclosure Rating: NEMA 3R Depth: 19.37"
Hz - Electrical: 60 Hz Enclosure Type: Indoor/Outdoor
Width: 24.39" Mounting: Floor
Height: 25.50" VA Rating: 30kVA
Temp. Rise: 80 Degrees C Output Voltage - Transformer: 208VAC Wye, 120VAC
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Three Phase Transformer, Input Voltage - Transformer 480VAC Delta, Output Voltage - Transformer 208VAC Wye, 120VAC, VA Rating - Transformer 30kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 80 Degrees C, Enclosure Rating NEMA 3R

Reviews of Acme Electric #T3030K0013BSB