Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Three Phase Transformer, 75kVA, 240V

  • Zoro #: G0130564
  • Mfr #: T3075K0044B
$2,899.99
  • Enclosure Rating: NEMA 3R
  • Standards: C22.2 No. 47, File E12547, LR7357-32, UL 1561
  • Color: ASA 61 Gray
See full product details
This item ships free.

Acme Electric #T3075K0044B Specifications

  • Zoro #: G0130564
  • Mfr #: T3075K0044B
Enclosure Rating: NEMA 3R Standards: C22.2 No. 47, File E12547, LR7357-32, UL 1561
Color: ASA 61 Gray Input Voltage - Transformer: 240V AC Delta
Voltage Function - Transformer: Step Down Includes: Weathershield
Output Voltage: 208VAC Wye/120VAC Mounting - Transformer: Floor
Depth: 22.37 in Height: 29.41 in
Enclosure Material: Steel Temp. Rise: 150 Degrees C
Mounting - Transformer: Floor Enclosure Type: Indoor/Outdoor
Output Voltage - Transformer: 120V AC, 208V AC Wye Item: Three Phase Transformer
Hz: 60 Item - Transformer: Three Phase Transformer
VA Rating - Transformer: 75 kVA Knockout Size - Transformer: No Knockout
Mounting: Floor Input Voltage: 240VAC
Winding Material - Transformer: Aluminum Hz - Electrical: 60 Hz
VA Rating: 75kVA Outdoor Rated - Transformer: Yes
Phase - Electrical: 3 Width: 28.15 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Three Phase Transformer, Input Voltage - Transformer 240V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 75 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R

Reviews of Acme Electric #T3075K0044B