Transformer, 120/240VAC, 12/24VAC, 150VA

ACME ELECTRIC| Zoro #: G0623077| Mfr #: T181049

$65.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.89"Manufacturers Warranty Length: 10 yr.VA Rating: 150VA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623077 Mfr #: T181049
Width: 3.89"Manufacturers Warranty Length: 10 yr.
VA Rating: 150VAEnclosure Type: Indoor/Outdoor
Hz: 60Input Voltage: 120/240VAC
IP Rating: 54Height: 7.16"
Enclosure Rating: NEMA 3RPhase: 1
Mounting: WallTemp. Rise: 80 Degrees C
Color: GrayItem: Buck Boost Transformer
Standards: NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus LabelOutput Voltage: 12/24VAC
Depth: 3.67"Enclosure Finish: Powder Coated
Country of Origin (subject to change): China

Description

Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 150VA VA Rating, 1 Phase, 60 Hz, 80 Degrees C Temp. Rise, Wall Mounting, Enclosure Type Indoor/Outdoor, NEMA 3R Enclosure Rating, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Height 7.16 In., Standards NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus Label, Depth 3.67 In., Width 3.89 In., Manufacturers Warranty Length 10 yr.

Reviews