BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Transformer, 120/240VAC, 12/24VAC, 1.5kVA

ACME ELECTRIC| Zoro #: G1571394| Mfr #: T111684

$230.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Depth: 5.13"Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571394 Mfr #: T111684
Hz: 60Depth: 5.13"
Phase: 1Enclosure Type: Indoor/Outdoor
Input Voltage: 120/240VACTemp. Rise: 115 Degrees C
Mounting: WallEnclosure Rating: NEMA 3R
Standards: NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus LabelIP Rating: 54
Color: GrayVA Rating: 1.5kVA
Width: 5.50"Enclosure Finish: Powder Coated
Height: 11.62"Manufacturers Warranty Length: 10 yr.
Item: Buck Boost TransformerOutput Voltage: 12/24VAC
Country of Origin (subject to change): Mexico

Description

Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 1.5kVA VA Rating, 1 Phase, 60 Hz, 115 Degrees C Temp. Rise, Wall Mounting, Enclosure Type Indoor/Outdoor, NEMA 3R Enclosure Rating, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Height 11.62 In., Standards NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus Label, Depth 5.13 In., Width 5.50 In., Manufacturers Warranty Length 10 yr.

Reviews