BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Transformer, 120/240VAC, 12/24VAC, 250VA

ACME ELECTRIC| Zoro #: G0863545| Mfr #: T181050

$81.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Finish: Powder CoatedColor: GrayVA Rating: 250VA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863545 Mfr #: T181050
Enclosure Finish: Powder CoatedColor: Gray
VA Rating: 250VAMounting: Wall
Input Voltage: 120/240VACEnclosure Rating: NEMA 3R
Height: 8.68"Temp. Rise: 115 Degrees C
Standards: NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus LabelOutput Voltage: 12/24VAC
Item: Buck Boost TransformerHz: 50/60
Manufacturers Warranty Length: 10 yr.Width: 4.08"
Enclosure Type: Indoor/OutdoorDepth: 3.88"
IP Rating: 54Phase: 1
Country of Origin (subject to change): Mexico

Description

Buck Boost Transformer, Input Voltage - Transformer 120VAC, 240VAC, Output Voltage - Transformer 12VAC, 24VAC, VA Rating - Transformer 250VA, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54, Color Gray

Reviews