BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Transformer, 120/240VAC, 12/24VAC, 3kVA

ACME ELECTRIC| Zoro #: G1856854| Mfr #: T111686

$410.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Finish: Powder CoatedColor: GrayVA Rating: 3kVA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856854 Mfr #: T111686
Enclosure Finish: Powder CoatedColor: Gray
VA Rating: 3kVAMounting: Wall
Input Voltage: 120/240VACEnclosure Rating: NEMA 3R
Height: 11.50"Temp. Rise: 115 Degrees C
Standards: NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus LabelOutput Voltage: 12/24VAC
Item: Buck Boost TransformerHz: 60
Manufacturers Warranty Length: 10 yr.Width: 10.31"
Enclosure Type: Indoor/OutdoorDepth: 7.13"
IP Rating: 54Phase: 1
Country of Origin (subject to change): Mexico

Description

Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 3kVA VA Rating, 1 Phase, 60 Hz, 115 Degrees C Temp. Rise, Wall Mounting, Enclosure Type Indoor/Outdoor, NEMA 3R Enclosure Rating, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Height 11.50 In., Standards NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus Label, Depth 7.13 In., Width 10.31 In., Manufacturers Warranty Length 10 yr.

Reviews