Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Transformer, 120/240VAC, 12/24VAC, 50VA

  • Zoro #: G3409707
  • Mfr #: T181047

$62.95

  • Height: 6.41"
  • Color: Gray
  • Output Voltage - Transformer: 12VAC, 24VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Acme Electric #T181047 Specifications

  • Zoro #: G3409707
  • Mfr #: T181047
Height: 6.41" Color: Gray
Output Voltage - Transformer: 12VAC, 24VAC Hz: 60
Knockout Size - Transformer: 1/2" Temp. Rise: 80 Degrees C
Mounting: Wall Hz - Electrical: 60 Hz
Mounting - Transformer: Wall Item: Buck Boost Transformer
Phase: 1 VA Rating: 50VA
IP Rating: 54 Item - Transformer: Buck Boost Transformer
Enclosure Finish: Powder Coated Enclosure Type: Indoor/Outdoor
Output Voltage: 12/24VAC Input Voltage - Transformer: 120VAC, 240VAC
Outdoor Rated - Transformer: Yes Standards: NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus Label
Enclosure Rating: NEMA 3R Depth: 3.05"
Input Voltage: 120/240VAC Mounting - Transformer: Wall
Phase - Electrical: 1 VA Rating - Transformer: 50VA
Width: 3.14" Manufacturers Warranty Length: 10 yr.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

If you need to power low voltage circuits, our buck boost transformers are the best place to start. Here are some important details for the Buck Boost Transformer : INPUT VOLTAGE: 120/240VAC, WIDTH: 3.14", VA RATING: 50VA

Reviews of Acme Electric #T181047