Transformer, 120/240VAC, 16/32VAC, 1kVA

ACME ELECTRIC| Zoro #: G2233314| Mfr #: T113073

$170.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 10 yr.
Enclosure Finish: Powder Coated
Output Voltage: 16/32VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2233314 Mfr #: T113073
Manufacturers Warranty Length: 10 yr.Enclosure Finish: Powder Coated
Output Voltage: 16/32VACHz: 60
Depth: 5.13"IP Rating: 54
Phase: 1Input Voltage: 120/240VAC
Enclosure Rating: NEMA 3RStandards: UL Listed, CSA Certified
Temp. Rise: 115 Degrees CColor: Gray
Width: 5.50"Enclosure Type: Indoor/Outdoor
Height: 10.50"Item: Buck Boost Transformer
Mounting: WallVA Rating: 1kVA
Country of Origin (subject to change): Mexico

Description

Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 16/32VAC, 1kVA VA Rating, 1 Phase, 60 Hz, 115 Degrees C Temp. Rise, Wall Mounting, Enclosure Type Indoor/Outdoor, NEMA 3R Enclosure Rating, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Height 10.50 In., Standards UL Listed, CSA Certified, Depth 5.13 In., Width 5.50 In., Manufacturers Warranty Length 10 yr.

Reviews