BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Transformer, 120/240VAC, 16/32VAC, 250VA

ACME ELECTRIC| Zoro #: G1064104| Mfr #: T181057

$93.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Finish: Powder CoatedColor: GrayVA Rating: 250VA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1064104 Mfr #: T181057
Enclosure Finish: Powder CoatedColor: Gray
VA Rating: 250VAMounting: Wall
Input Voltage: 120/240VACEnclosure Rating: NEMA 3R
Height: 8.68"Temp. Rise: 115 Degrees C
Standards: UL Listed, CSA CertifiedOutput Voltage: 16/32VAC
Item: Buck Boost TransformerHz: 60
Manufacturers Warranty Length: 10 yr.Width: 4.08"
Enclosure Type: Indoor/OutdoorDepth: 3.88"
IP Rating: 54Phase: 1
Country of Origin (subject to change): Mexico

Description

Buck Boost Transformer, Input Voltage - Transformer 120VAC, 240VAC, Output Voltage - Transformer 16VAC, 32VAC, VA Rating - Transformer 250VA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54, Color Gray

Reviews