BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Transformer, 120/240VAC, 16/32VAC, 500VA

ACME ELECTRIC| Zoro #: G2084442| Mfr #: T181058

$130.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Finish: Powder CoatedEnclosure Rating: NEMA 3REnclosure Type: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084442 Mfr #: T181058
Enclosure Finish: Powder CoatedEnclosure Rating: NEMA 3R
Enclosure Type: Indoor/OutdoorIP Rating: 54
VA Rating: 500VAHeight: 9.06"
Depth: 4.20"Phase: 1
Mounting: WallItem: Buck Boost Transformer
Hz: 60Input Voltage: 120/240VAC
Color: GrayOutput Voltage: 16/32VAC
Temp. Rise: 115 Degrees CWidth: 4.37"
Standards: UL Listed, CSA CertifiedManufacturers Warranty Length: 10 yr.
Country of Origin (subject to change): Mexico

Description

Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 16/32VAC, 500VA VA Rating, 1 Phase, 60 Hz, 115 Degrees C Temp. Rise, Wall Mounting, Enclosure Type Indoor/Outdoor, NEMA 3R Enclosure Rating, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Height 9.06 In., Standards UL Listed, CSA Certified, Depth 4.20 In., Width 4.37 In., Manufacturers Warranty Length 10 yr.

Reviews