Transformer, 240/480VAC, 24/48VAC, 1.5kVA

ACME ELECTRIC| Zoro #: G0427384| Mfr #: T137921

$238.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Finish: Powder CoatedColor: GrayVA Rating: 1.5kVA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0427384 Mfr #: T137921
Enclosure Finish: Powder CoatedColor: Gray
VA Rating: 1.5kVAMounting: Wall
Input Voltage: 240/480VACEnclosure Rating: NEMA 3R
Height: 11.62"Temp. Rise: 115 Degrees C
Standards: UL Listed, CSA CertifiedOutput Voltage: 24/48VAC
Item: Buck Boost TransformerHz: 60
Manufacturers Warranty Length: 10 yr.Width: 5.50"
Enclosure Type: Indoor/OutdoorDepth: 5.13"
IP Rating: 54Phase: 1
Country of Origin (subject to change): Mexico

Description

Buck Boost Transformer, Input Voltage - Transformer 240VAC, 480VAC, Output Voltage - Transformer 24VAC, 48VAC, VA Rating - Transformer 1.5kVA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54, Color Gray

Reviews