KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, 240/480VAC, 24/48VAC, 750VA

ACME ELECTRIC| Zoro #: G1873076| Mfr #: T181066

$192.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.75"
Phase: 1
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873076 Mfr #: T181066
Width: 4.75"Phase: 1
Color: GrayIP Rating: 54
Mounting: WallEnclosure Rating: NEMA 3R
Hz: 60Manufacturers Warranty Length: 10 yr.
Item: Buck Boost TransformerDepth: 4.51"
Height: 9.68"Output Voltage: 24/48VAC
VA Rating: 750VAEnclosure Type: Indoor/Outdoor
Input Voltage: 240/480VACEnclosure Finish: Powder Coated
Standards: UL Listed, CSA CertifiedTemp. Rise: 115 Degrees C
Country of Origin (subject to change): Mexico

Description

Buck Boost Transformer, Input Voltage 240/480VAC, Output Voltage 24/48VAC, 750VA VA Rating, 1 Phase, 60 Hz, 115 Degrees C Temp. Rise, Wall Mounting, Enclosure Type Indoor/Outdoor, NEMA 3R Enclosure Rating, 54 IP Rating, Color Gray, Enclosure Finish Powder Coated, Height 9.68 In., Standards UL Listed, CSA Certified, Depth 4.51 In., Width 4.75 In., Manufacturers Warranty Length 10 yr.

Reviews