Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Transformer, 25kVA, 120/240V, Wall

  • Zoro #: G1894803
  • Mfr #: T279748S

$1,745.39

Details
  • Depth: 13.34"
  • Winding Material - Transformer: Aluminum
  • Input Voltage - Transformer: 120VAC, 208VAC, 240VAC, 277VAC
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Acme Electric #T279748S Specifications

  • Zoro #: G1894803
  • Mfr #: T279748S
Depth: 13.34" Winding Material - Transformer: Aluminum
Input Voltage - Transformer: 120VAC, 208VAC, 240VAC, 277VAC Color: Gray
Manufacturers Warranty Length: 10yr. Output Voltage: 120/240VAC
Item - Transformer: Single Phase Transformer VA Rating - Transformer: 25kVA
Enclosure Finish: Powder Coated Hz: 60
Enclosure Material: Steel Mounting - Transformer: Wall
Input Voltage: 120/208/240/277VAC Output Voltage - Transformer: 120VAC, 240VAC
Enclosure Type: Indoor/Outdoor VA Rating: 25kVA
Width: 16.13" Height: 18.44"
Phase - Electrical: 1 Enclosure Rating: NEMA 3R
Item: Single Phase Transformer IP Rating: 14
Standards: UL Listed,CSA Certified Hz - Electrical: 60 Hz
Voltage Function - Transformer: Step Down Mounting: Wall
Temp. Rise: 115 Degrees C Outdoor Rated - Transformer: Yes
Country of Origin (subject to change): Mexico

Description

Single-phase transformers are designed for use with a range of voltages. Here is some additional information about Acme Electric Single Phase Transformer. Input Voltage: 120/208/240/277VAC.

Reviews of Acme Electric #T279748S