Transformer, 2kVA, 120/240V, Wall

ACME ELECTRIC| Zoro #: G1629047| Mfr #: T253012S

$209.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5.50"
Color: Gray
IP Rating: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629047 Mfr #: T253012S
Width: 5.50"Color: Gray
IP Rating: 14Mounting: Wall
Enclosure Rating: NEMA 3RHz: 60
Manufacturers Warranty Length: 10yr.Item: General Purpose Transformer
Depth: 5.13"Height: 13"
Enclosure Material: SteelOutput Voltage: 120/240VAC
VA Rating: 2KVAEnclosure Type: Indoor/Outdoor
Input Voltage: 240/480VACEnclosure Finish: Powder Coated
Standards: UL Listed,CSA CertifiedTemp. Rise: 115 Degrees C
Country of Origin (subject to change): Mexico

Description

General Purpose Transformer, 2kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall Mounting, Enclosure Type Indoor/Outdoor, Width 5.50 In., Height 13 In., Depth 5.13 In., 115 Degrees C Temp. Rise, Enclosure Rating NEMA 3R, 60 Hz, 14 IP Rating, Color Gray, Enclosure Finish Powder Coated, Enclosure Material Steel, Standards UL Listed,CSA Certified, Manufacturers Warranty Length 10yr.

Reviews