Transformer, 3kVA, 120/240V, Wall

ACME ELECTRIC |Zoro #: G0344041|Mfr #: T253013SS

$654.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344041 Mfr #: T253013SS
Enclosure Rating: NEMA 3RStandards: UL Listed, CSA Certified
Enclosure Type: Indoor/OutdoorManufacturers Warranty Length: 10yr.
Item: Harsh Environment TransformerOutput Voltage: 120/240VAC
Temp. Rise: 115 Degrees CColor: Gray
Input Voltage: 240/480VACMounting: Wall
IP Rating: 14Enclosure Material: Stainless Steel
VA Rating: 3kVAHz: 60
Width: 10.31"Height: 11.50"
Depth: 7.13"Country of Origin (subject to change): Unknown

Product Description

Harsh Environment Transformer, 3kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall Mounting, Enclosure Type Indoor/Outdoor, Width 10.31 In., Height 11.50 In., Depth 7.13 In., 115 Degrees C Temp. Rise, Enclosure Rating NEMA 3R, 60 Hz, 14 IP Rating, Color Gray, Enclosure Finish Powder Coated, Enclosure Material Stainless Steel, Standards UL Listed, CSA Certified, Manufacturers Warranty Length 10yr.

Product Reviews

Save 15% when you sign up for Z-mail.