20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Transformer, 480V, 208V Wye/120V, 225kVA

ACME ELECTRIC| Zoro #: G0677923| Mfr #: TPC3533171S

$14,174.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0677923 Mfr #: TPC3533171S
Mounting: FloorColor: ASA 61 Gray
Hz: 60Temp. Rise: 115 Degrees C
Enclosure Type: Indoor/OutdoorStandards: UL Listed, CSA Certified
Enclosure Finish: Powder Polyurethane PaintIncludes: Weathershield
Height: 41.52"Depth: 29.87"
IP Rating: 11Output Voltage: 208VAC Wye/120VAC
Enclosure Rating: NEMA 2Enclosure Material: Steel
VA Rating: 225kVAInput Voltage: 480VAC
Width: 32.90"Item: Energy Efficient Transformer
Country of Origin (subject to change): Mexico

Product Description

Energy Efficient Transformer, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltage, 225kVA VA Rating, Floor Mounting, Enclosure Rating NEMA 2, IP Rating 11, 60 Hz, Indoor/Outdoor Enclosure Type, 115 Degrees C Temp. Rise, Color ASA 61 Gray, Enclosure Finish Powder Polyurethane Paint, Enclosure Material Steel, Width 32.90 In., Height 41.52 In., Depth 29.87 In., Includes Weathershield, Standards UL Listed, CSA Certified
Save 15%. Sign up for Z-mail.