20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Transformer, 480V, 208V Wye/120V, 30kVA

ACME ELECTRIC| Zoro #: G0997997| Mfr #: T379312SS

$4,906.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0997997 Mfr #: T379312SS
Color: ASA 61 GrayStandards: UL Listed, CSA Certified
Enclosure Finish: Powder Polyurethane PaintTemp. Rise: 115 Degrees C
Mounting: FloorEnclosure Type: Indoor/Outdoor
Hz: 60Height: 24.81"
Depth: 11.14"IP Rating: 14
Output Voltage: 208VAC Wye/120VACEnclosure Rating: NEMA 3R
Enclosure Material: Stainless SteelVA Rating: 30kVA
Input Voltage: 480VACWidth: 27.13"
Item: Harsh Environment TransformerCountry of Origin (subject to change): Unknown

Product Description

Harsh Environment Transformer, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltage, 30kVA VA Rating, Floor Mounting, Enclosure Rating NEMA 3R, IP Rating 14, 60 Hz, Indoor/Outdoor Enclosure Type, 115 Degrees C Temp. Rise, Color ASA 61 Gray, Enclosure Finish Powder Polyurethane Paint, Enclosure Material Stainless Steel, Width 27.13 In., Height 24.81 In., Depth 11.14 In., Standards UL Listed, CSA Certified
Save 15%. Sign up for Z-mail.