Transformer, 480V, 208V Wye/120V, 30kVA

ACME ELECTRIC| Zoro #: G1597766| Mfr #: TPC3533121S

$5,078.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1597766 Mfr #: TPC3533121S
Standards: UL Listed, CSA CertifiedHz: 60
Enclosure Type: Indoor/OutdoorTemp. Rise: 115 Degrees C
Enclosure Finish: Powder Polyurethane PaintColor: ASA 61 Gray
Mounting: FloorIncludes: Weathershield
Height: 29.41"Depth: 22.37"
IP Rating: 11Output Voltage: 208VAC Wye/120VAC
Enclosure Rating: NEMA 2Enclosure Material: Steel
VA Rating: 30kVAInput Voltage: 480VAC
Width: 28.15"Item: Energy Efficient Transformer
Country of Origin (subject to change): Mexico

Product Description

Energy Efficient Transformer, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltage, 30kVA VA Rating, Floor Mounting, Enclosure Rating NEMA 2, IP Rating 11, 60 Hz, Indoor/Outdoor Enclosure Type, 115 Degrees C Temp. Rise, Color ASA 61 Gray, Enclosure Finish Powder Polyurethane Paint, Enclosure Material Steel, Width 28.15 In., Height 29.41 In., Depth 22.37 In., Includes Weathershield, Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.