LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Transformer, 480V, 208V Wye/120V, 45kVA

ACME ELECTRIC| Zoro #: G1356214| Mfr #: T379313SS

$4608.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1356214 Mfr #: T379313SS
Temp. Rise: 115 Degrees CStandards: UL Listed, CSA Certified
Mounting: FloorHz: 60
Enclosure Finish: Powder Polyurethane PaintColor: ASA 61 Gray
Enclosure Type: Indoor/OutdoorHeight: 25.31"
Depth: 12.76"IP Rating: 14
Output Voltage: 208VAC Wye/120VACEnclosure Rating: NEMA 3R
Enclosure Material: Stainless SteelVA Rating: 45kVA
Input Voltage: 480VACWidth: 30.18"
Item: Harsh Environment TransformerCountry of Origin (subject to change): Unknown

Product Description

Harsh Environment Transformer, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltage, 45kVA VA Rating, Floor Mounting, Enclosure Rating NEMA 3R, IP Rating 14, 60 Hz, Indoor/Outdoor Enclosure Type, 115 Degrees C Temp. Rise, Color ASA 61 Gray, Enclosure Finish Powder Polyurethane Paint, Enclosure Material Stainless Steel, Width 30.18 In., Height 25.31 In., Depth 12.76 In., Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.