STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Transformer, 480V, 208V Wye/120V, 45kVA

ACME ELECTRIC| Zoro #: G0811212| Mfr #: TPC3533131S

$4476.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Rise: 115 Degrees C
Mounting: Floor
Enclosure Finish: Powder Polyurethane Paint
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811212 Mfr #: TPC3533131S
Temp. Rise: 115 Degrees CMounting: Floor
Enclosure Finish: Powder Polyurethane PaintStandards: UL listed, CSA certified
Enclosure Rating: NEMA 2VA Rating: 45kVA
Output Voltage: 208VAC Wye/120VACHeight: 29.41"
IP Rating: 11Item: Energy Efficient Transformer
Depth: 22.37"Enclosure Material: Steel
Width: 28.15"Includes: Weathershield
Enclosure Type: Indoor/OutdoorHz: 60
Input Voltage: 480VACColor: ASA 61 Gray
Country of Origin (subject to change): Mexico

Description

Energy Efficient Transformer, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltage, 45kVA VA Rating, Floor Mounting, Enclosure Rating NEMA 2, IP Rating 11, 60 Hz, Indoor/Outdoor Enclosure Type, 115 Degrees C Temp. Rise, Color ASA 61 Gray, Enclosure Finish Powder Polyurethane Paint, Enclosure Material Steel, Width 28.15 In., Height 29.41 In., Depth 22.37 In., Includes Weathershield, Standards UL Listed, CSA Certified

Reviews