Transformer, 480V, 208V Wye/120V, 75kVA

ACME ELECTRIC| Zoro #: G1114583| Mfr #: TPC3533141S

$6283.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 31.90"
Includes: Weathershield
Color: ASA 61 Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114583 Mfr #: TPC3533141S
Width: 31.90"Includes: Weathershield
Color: ASA 61 GrayIP Rating: 11
Mounting: FloorEnclosure Rating: NEMA 2
Hz: 60VA Rating: 75kVA
Item: Energy Efficient TransformerDepth: 26.88"
Height: 35.47"Enclosure Material: Steel
Output Voltage: 208VAC Wye/120VACEnclosure Type: Indoor/Outdoor
Input Voltage: 480VACEnclosure Finish: Powder Polyurethane Paint
Standards: UL listed, CSA certifiedTemp. Rise: 115 Degrees C
Country of Origin (subject to change): Mexico

Description

Energy Efficient Transformer, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltage, 75kVA VA Rating, Floor Mounting, Enclosure Rating NEMA 2, IP Rating 11, 60 Hz, Indoor/Outdoor Enclosure Type, 115 Degrees C Temp. Rise, Color ASA 61 Gray, Enclosure Finish Powder Polyurethane Paint, Enclosure Material Steel, Width 31.90 In., Height 35.47 In., Depth 26.88 In., Includes Weathershield, Standards UL Listed, CSA Certified

Reviews