Transformer, 480V, 240V Dlta/120V CT, 45kVA

ACME ELECTRIC |Zoro #: G2078754|Mfr #: TP1533433S

$1,575.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2078754 Mfr #: TP1533433S
Enclosure Rating: NEMA 2Standards: UL Listed, CSA Certified
Hz: 60Enclosure Type: Indoor/Outdoor
Item: Energy Efficient TransformerEnclosure Finish: Powder Polyurethane Paint
Color: ASA 61 GrayInput Voltage: 480VAC
Mounting: FloorIP Rating: 11
VA Rating: 45kVAEnclosure Material: Steel
Height: 25.50"Depth: 19.37"
Temp. Rise: 150 Degrees COutput Voltage: 240VAC Delta/120VAC Center Tap
Width: 24.39"Country of Origin (subject to change): Mexico

Product Description

Transformer, Energy Efficient, Input Voltage 480, Voltage Output 240, kVA Rating 45, VA Rating 45000, Phase 3, Hz 60, Temp. Rise 150 Deg. C, Mounting Floor, Enclosure Type 2, Outdoor Weathershield G0388297, Enclosure Finish Gray, Height 25.5 In., Depth 19.37 In., Width 24.39 In., Standards UL & CSA

Product Reviews

Save 15% when you sign up for Z-mail.