KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, 50kVA, 120/240V, Floor

ACME ELECTRIC| Zoro #: G1829073| Mfr #: TP530203S

$1834.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24.39"
Color: Gray
IP Rating: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829073 Mfr #: TP530203S
Width: 24.39"Color: Gray
IP Rating: 11Mounting: Floor
Enclosure Rating: NEMA 2Hz: 60
Manufacturers Warranty Length: 10yr.Item: Energy Efficient Transformer
Depth: 19.37"Height: 25.5"
Enclosure Material: SteelOutput Voltage: 120/240VAC
VA Rating: 50kVAEnclosure Type: Indoor
Input Voltage: 240/480VACEnclosure Finish: Powder Coated
Standards: UL Listed,CSA CertifiedTemp. Rise: 150 Degrees C
Country of Origin (subject to change): Mexico

Description

Transformer, Energy Efficient, Input Voltage 240/480, Voltage Output 120/240, kVA Rating 50, VA Rating 50000, Phase 1, Hz 60, Temp. Rise 150 Deg. C, Mounting Floor, Enclosure Type 2, Outdoor Weathershield G0388297, Enclosure Finish Gray, Height 25.50 In., Depth 19.37 In., Width 24.39 In., Standards UL & CSA

Reviews