KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, 750VA, 120/240V, Wall

ACME ELECTRIC| Zoro #: G1830193| Mfr #: T253009S

$117.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.75"
Color: Gray
IP Rating: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830193 Mfr #: T253009S
Width: 4.75"Color: Gray
IP Rating: 14Mounting: Wall
Enclosure Rating: NEMA 3RHz: 60
Manufacturers Warranty Length: 10yr.Item: General Purpose Transformer
Depth: 4.50"Height: 9.68"
Enclosure Material: SteelOutput Voltage: 120/240VAC
VA Rating: 750VAEnclosure Type: Indoor/Outdoor
Input Voltage: 240/480VACEnclosure Finish: Powder Coated
Standards: UL Listed,CSA CertifiedTemp. Rise: 115 Degrees C
Country of Origin (subject to change): Mexico

Description

General Purpose Transformer, 750VA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall Mounting, Enclosure Type Indoor/Outdoor, Width 4.75 In., Height 9.68 In., Depth 4.50 In., 115 Degrees C Temp. Rise, Enclosure Rating NEMA 3R, 60 Hz, 14 IP Rating, Color Gray, Enclosure Finish Powder Coated, Enclosure Material Steel, Standards UL Listed,CSA Certified, Manufacturers Warranty Length 10yr.

Reviews