Acme United

25 Person Unitized Plastic First Aid Kit, ANSI Compliant

Acme United 25 Person Unitized Plastic First Aid Kit,  ANSI Compliant 90569
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): United States
See full product details
$37.86

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Acme United #90569 Specifications

  • Country of Origin (subject to change): United States

Description

The First Aid Only 16 Unit 25 person ANSI A First Aid Kit in a plastic case contains 82 pieces to treat on the minor injuries. The kit contents meets both ANSI and OSHA standards and are sufficient to treat up to 25 people. The weatherproof storage case has two latches to keep the case closed and a handle to facilitate transportation to the site of an injury. The case also includes tabs for mounting the case on a wall or other flat vertical surface. The kit is ideal for small offices, vehicles or worksites.

Restrictions and Compliance

  • Hazardous material

Reviews of Acme United #90569

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.