Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Medical & Personal Care
/
First Aid & Pharmacy Supplies
/
First Aid Kits
/
25 Person Vehicle First Aid Kit, Metal Weatherproof Case, ANSI Compliant
Shop All First Aid Kits
Shop Alternate Products
This Product is Discontinued
Acme United
25 Person Vehicle First Aid Kit, Metal Weatherproof Case, ANSI Compliant (Discontinued)
Mfr #
90672
Zoro #
G804372454
This Product is Discontinued
Shop for all First Aid Kits
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: 25 Person Vehicle First Aid Kit, Metal Weatherproof Case, ANSI Compliant
$47.99
Product Information
Brand
Acme United
MFR #
90672
Zoro #
G804372454
UPC #
922659067220
Country of Origin
United States
Category
First Aid Kits
Description
Kit Contents: (32) Adhesive Fabric Bandages, 1" x 3"; (20) Alcohol Wipes; (2) Allergy Tablets; (2) Antacid Tablets; (1) Burn Dressing, 4" x 4"; (1) Cold Pack, 4" x 5"; (1) Conforming Gauze Roll, 4"; (1) CPR Face Shield; (1) Eyewash, 1oz; (1) First Aid Guide; (1) First Aid Tape, 1/2" x 5yd; (10) First Aid/Burn Cream Packets, 0.9g; (10) Hand Sanitizer Packets, 0.9g; (4) Ibuprofen Tablets; (4) Nitrile Exam Gloves; (1) Scissors; (2) Sterile Eye Pads and Strips; (6) Sterile Gauze Pads, 4" x 4"; (2) Trauma Pads, 5" x 9"; (1) Triangular Bandage, 40" x 40" x 56"; (10) Triple Antibiotic Ointment Packets, 0.5g; (1) Tweezers
Restrictions
Hazardous material
From the Manufacturer
Reviews
Explore More Products
Acme United First Aid Kits