Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Medical & Personal Care
/
First Aid & Pharmacy Supplies
/
First Aid Kits
/
36 Unit First Aid Kit with BBP and CPR, Metal Case
Shop All First Aid Kits
Shop Alternate Products
This Product is Discontinued
Acme United
36 Unit First Aid Kit with BBP and CPR, Metal Case (Discontinued)
Mfr #
5499
Zoro #
G404372250
Free Shipping & Returns
This Product is Discontinued
Shop for all First Aid Kits
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: 36 Unit First Aid Kit with BBP and CPR, Metal Case
$108.99
Product Information
Brand
Acme United
MFR #
5499
Zoro #
G404372250
UPC #
738743054997
Country of Origin
United States
Category
First Aid Kits
Description
Kit Contents: (1) First Aid Guide; (1) Adhesive Plastic Bandages, 1" x 3", 16ct; (1) Adhesive Fabric Bandages, 2" x 4", 6ct; (1) Knuckle Fabric Bandages, 8ct; (1) Fingertip Fabric Bandages, 10ct; (1) Triple Antibiotic Ointment Packets, 0.5g, 12ct; (1) BZK Antiseptic Towelettes, 10ct; (1) First Aid/Burn Cream Packets, 0.9g, 12ct; (1) Hydrocortizone Anti-Itch Cream Packets, 12ct; (1) Tecnu Oak & Ivy Post-Contact Cleanser Packets, 4ct; (1) Sting Relief Wipes, 10ct; (1) Hema-Seal 8x10 Trauma Pad in 4" x 4yd gauze, 2 Nitrile Exam Gloves; (1) Cold Pack, 4" x 5"; (1) CPR Face Shield, 2 Nitrile Exam Gloves and 2 BZK Towelettes; (1) Nitrile Exam Gloves, 4ct; (1) Body Fluid Spill Clean-Up Pack (21 pieces); (1) BBP Personal Protection Pack (10 pieces); (1) Sterile Gauze Pads, 3" x 3", 4ct; (1) Triangular Bandage, 40" x 40" x 56"; (1) 1 Eyewash, 1oz with 2 Eye Pads and Strips; (1) First Aid Tape, 1/2" x 5yd, 2ct
Restrictions
Hazardous material
From the Manufacturer
Reviews
Explore More Products
Acme United First Aid Kits