Acme United
50 Person Large Plastic SmartCompliance without Medications
- Zoro #: G604371763
- Mfr #: 1001-FAE-0103
Hover or click to zoom Tap to zoom
$118.00
Subtotal: $118.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Acme United #1001-FAE-0103 Specifications
- Zoro #: G604371763
- Mfr #: 1001-FAE-0103
- UPC #: 922651001130
- Country of Origin (subject to change): United States
Description
Kit Contents: (1) Patch Plastic Bandages, 11⁄2" x 11⁄2", 10ct; (1) Adhesive Fabric Bandages, 1" x 3", 25ct; (1) Adhesive Plastic Bandages, 3⁄4" x 3", 25ct; (1) Fingertip Fabric Bandages, 10ct; (1) Knuckle Fabric Bandages, 10ct; (1) Elastic Bandage Wrap, 2" x 5 yd; (1) Alcohol Wipes, 20ct; (2) BZK Antiseptic Towelettes, 10ct; (1) Castile Soap Towelettes, 10ct; (1) Sterile Gauze Pads, 2" x 2", 10ct; (1) Conforming Gauze Roll, 2"; (1) Sterile Gauze Pads, 3" x 3", 10ct; (1) Conforming Gauze Roll, 3"; (1) Butterfly Wound Closures, 10ct; (1) Trauma Pads, 5" x 9", 1ct; (1) First Aid Tape, 1/2" x 10yd ; (1) Scissors; (1) Triangular Bandage, 40" x 40" x 56"; (1) Moleskin Blister Prevention, 2" x 2", 10ct; (1) 1 CPR Face Shield and 2 Nitrile Exam Gloves; (1) First Aid Guide; (1) Nitrile Exam Gloves, 4ct; (1) Tweezers; (1) First Aid/Burn Cream Packets, 10ct; (1) Antibiotic Ointment Packets, 10ct
Restrictions and Compliance
- Hazardous material
Reviews of Acme United #1001-FAE-0103
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ACME UNITED Vehicle First Aid Kit, 40 Piece, Plastic Case FAO-320
- ACME UNITED 25 Person Medium Metal SmartCompliance First Aid Cabinet without Medications 1050-FAE-0103
- ACME UNITED 25 Person Bulk Plastic First Aid Kit, ANSI Compliant 90589
- ACME UNITED First Aid Only FAE-6033 SmartCompliance Refill Moleskin Blister Prevention, 2" X 2", 20/Box FAE-6033
- ACME UNITED 100Ct 1X3 Fab Bandage 90098
- ACME UNITED First Aid Only FAE-6050 SmartCompliance Refill Finger Cots, 50/Box FAE-6050
- ACME UNITED Assorted Fabric Bandages (5 Patch, 5 Knuckle, 5 Fingertip) 1-099-001
- ACME UNITED Pac-Kit® 36 Unit Combo First Aid/CPR/BBP Kit 5499
- ACME UNITED Eye Pads With Adhesive Strips, 4/Box 7-002-001
- FIRST AID ONLY ANSI 2015 Compliant Class A+ Type I & II First Aid Kit, 25 Ppl, 141 Pc 90589
- ACME UNITED Petroleum Jelly, 3.75 Oz. 12-825
- Acme United First Aid Kits