PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Book Shelf w/Clothes Hooks, SS

ACORN| Zoro #: G1912084| Mfr #: 1824

$449.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 10-1/2Height (In.): 10-1/2Type: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912084 Mfr #: 1824
Width (In.): 10-1/2Height (In.): 10-1/2
Type: Stainless SteelBody Material: Stainless steel
Includes: MOUNTING HARDWAREItem: Book Shelf w/Clothes Hooks
Depth (In.): 8-3/4Country of Origin (subject to change): Multiple

Description

Book Shelf w/Clothes Hooks, Stainless Steel, Body Material Stainless Steel, Includes Mounting Hardware

Reviews