KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Braided Supply Hose, Stainless Steel

ACORN| Zoro #: G0901241| Mfr #: 2195-010-000

$14.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Stainless Steel
Item: Braided Supply Hose
Size: 1/2" NPS x 6-1/4" L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901241 Mfr #: 2195-010-000
Type: Stainless SteelItem: Braided Supply Hose
Size: 1/2" NPS x 6-1/4" LPackage Quantity: 1
For Use With: Lavatories, Showers, Combination Lavatory And Toilet ValvesCountry of Origin (subject to change): United States

Description

Braided Supply Hose, Stainless Steel, Size 1/2 In NPS x 6 1/4 In L, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves, Compliance Certified For Use in Potable Water Applications

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews