Corrugated Shelf Bin, 10-1/4 In. W

PACKAGING CORPORATION OF AMERICA| Zoro #: G3783482| Mfr #: 1W862

$0.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783482 Mfr #: 1W862
Corrugated Bin Item: Corrugated Shelf BinESD Conductive: No
Color: WHITEMax. No. of Bins/36-In. Wide Shelf: 3
Item: Corrugated Shelf BinTest Rating: 200 lb.
Outside Length: 11"Outside Height: 4-3/4"
Outside Width: 10-1/4"Max. No. of Bins/48-In. Wide Shelf: 4
Country of Origin (subject to change): United States

Product Description

From Acorn Corrugated Box, this corrugated shelf bin will help keep all kinds of parts and tools, big and small. The dimensions are 4-3/4" tall by 10-1/4" wide by 11" deep.