Corrugated Shelf Bin, 10-1/4 In. W

ACORN CORRUGATED BOX| Zoro #: G3783175| Mfr #: 2W255

$0.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783175 Mfr #: 2W255
Color: WhiteCorrugated Bin Item: Corrugated Shelf Bin
ESD Conductive: NoOutside Width: 10-1/4"
Max. No. of Bins/48-In. Wide Shelf: 4Max. No. of Bins/36-In. Wide Shelf: 3
Test Rating: 200 lb.Item: Corrugated Shelf Bin
Outside Length: 17"Outside Height: 4-3/4"
Country of Origin (subject to change): United States

Product Description

200 lb. Test Rating, Outside Height 4-3/4 In., Outside Length 17 In., Outside Width 10-1/4 In., Max. No. of Bins/36-In. Wide Shelf 3, Max. No. of Bins/48-In. Wide Shelf 4, No ESD Conductive, Color White, Corrugated Bin Item Corrugated Shelf Bin

Product Reviews