FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Corrugated Shelf Bin, 10-1/4 In. W

PACKAGING CORPORATION OF AMERICA| Zoro #: G3778774| Mfr #: 3W507

$2.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3778774 Mfr #: 3W507
Corrugated Bin Item: Corrugated Shelf BinColor: White
ESD Conductive: NoMax. No. of Bins/36-In. Wide Shelf: 3
Item: Corrugated Shelf BinTest Rating: 200 lb.
Outside Length: 17"Outside Height: 8-1/2"
Outside Width: 10-1/4"Max. No. of Bins/48-In. Wide Shelf: 4
Country of Origin (subject to change): United States

Product Description

Need to organize all kinds of tools and parts? This corrugated shelf bin from Acorn Corrugated Box will store parts. The dimensions are 8-1/2" tall by 10-1/4" wide by 17" deep.

Product Reviews