Corrugated Shelf Bin, 12-1/4 In. W

PACKAGING CORPORATION OF AMERICA| Zoro #: G3783105| Mfr #: 1W769

$1.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: White
Item: Corrugated Shelf Bin
Max. No. of Bins/36-In. Wide Shelf: 2
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G3783105 Mfr #: 1W769
ESD Conductive: NoColor: White
Corrugated Bin Item: Corrugated Shelf BinMax. No. of Bins/48-In. Wide Shelf: 3
Max. No. of Bins/36-In. Wide Shelf: 2Item: Corrugated Shelf Bin
Test Rating: 200 lb.Outside Length: 11"
Outside Height: 4-3/4"Outside Width: 12-1/4"
Country of Origin (subject to change): United States

Product Description

Need to organize all kinds of tools and parts? This corrugated shelf bin from Acorn Corrugated Box will store parts. The dimensions are 4-3/4" tall by 12-1/4" wide by 11" deep.

Product Reviews