JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Corrugated Shelf Bin, 12-1/4 In. W

PACKAGING CORPORATION OF AMERICA| Zoro #: G3783446| Mfr #: 2W256

$0.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783446 Mfr #: 2W256
ESD Conductive: NoColor: WHITE
Corrugated Bin Item: Corrugated Shelf BinOutside Height: 4-3/4"
Outside Width: 12-1/4"Max. No. of Bins/48-In. Wide Shelf: 3
Max. No. of Bins/36-In. Wide Shelf: 2Item: Corrugated Shelf Bin
Test Rating: 200 lb.Outside Length: 17"
Country of Origin (subject to change): United States

Product Description

From Acorn Corrugated Box, this corrugated shelf bin will help keep all kinds of parts and tools, big and small. The dimensions are 4-3/4" tall by 12-1/4" wide by 17" deep.